This item is Discontinued.

Walter Walter Titex - Solid carbide coolant through drill, straight flut A3387-5

Walter Titex - Solid carbide coolant through drill, straight flut (Discontinued)

  • Mfr # A3387-5
  • Zoro # G6171243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3387-5
Zoro #
G6171243
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
82 mm
Drill Bit Size
5 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Metric Size
5.000
Shank Dia.
6 mm
Drill Length Class
Jobber-Length
Drill Point Length
1.44 mm
Shank Length
36 mm
Drill Diameter Tolerance
K6

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Decimal Equivalent
0.1969
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Finish
Uncoated
Type
High Precision
Point Type
Self-Centering Point
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
120
Application
Cast Iron, High Temperature Alloys and Titanium Alloys, NF Metals
Material
Solid Carbide
List Number
A3387
Grade
K20F
Aircraft Drill
No
Flute Type
Straight
Material Grade - Machining
K20F
Cutting Direction
Right Hand
Number of Coolant Holes
2
Primary Material Application ISO Code
K, N, O
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Graphite
Coolant Fed
Coolant Through
Measurement System
Metric
Series
AlphaJet
Material - Machining
Carbide
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Standards
DIN 6537 L
Sheeter Drill
No
Drill Bit Point Type
Web Thinned
Point type
Self-Centering Point

Description

Straight Flute Drill Bit, Drill Bit Size 5 mm, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1969, Metric, Web Thinned Drill Bit Point Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.