This item is Discontinued.

Walter Walter Titex - Solid carbide coolant through drills A3382XPL-1/4IN

Walter Titex - Solid carbide coolant through drills (Discontinued)

  • Mfr # A3382XPL-1/4IN
  • Zoro # G8103663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3382XPL-1/4IN
Zoro #
G8103663
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/4 in
Shank Dia.
6 mm
Overall Length
3 9/16 in
Flute Length
2 1/16 in
Maximum Drilling Depth
1 11/16 in
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
1 13/32 in
Drilling Depth
43.00mm
Drill Length Class
Jobber Length
Drill Point Length
1.08mm
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Point Type
Self-centering
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.2500
Application
For Cast Iron, High-Temperature Alloys and Titanium Alloys
Drill Bit Finish
AlCrN
Flute Type
Spiral
Measurement System
Fractional Inch
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Grade
K30F
List Number
A3382
Standards
DIN 6537
Coolant Through
Yes
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Finish - Machining
AlCrN
Secondary Material Application ISO Code
N
Series
X.treme CI
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Sheeter Drill
No
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Material Grade - Machining
K30F
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.