This item is Discontinued.

Walter Walter Titex - Solid carbide coolant through drills A3382XPL-4.3

Walter Titex - Solid carbide coolant through drills (Discontinued)

  • Mfr # A3382XPL-4.3
  • Zoro # G7883452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3382XPL-4.3
Zoro #
G7883452
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
4.30 mm
Shank Dia.
6 mm
Overall Length
74.00 mm
Flute Length
36.00 mm
Maximum Drilling Depth
29 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drilling Depth
29.00mm
Shank Length
36 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber Length
Drill Point Length
0.783mm

Details

Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Point Type
Self-centering
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1693
Drill Bit Finish
AlCrN
Application
For Cast Iron, High-Temperature Alloys and Titanium Alloys
Measurement System
Metric
Flute Type
Spiral
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Coolant Through
Yes
Standards
DIN 6537
List Number
A3382XPL
Grade
K30F
Finish - Machining
AlCrN
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Shank Type - Machining
Straight
Material - Machining
Carbide
Series
X.Treme CI
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
N
Material Grade - Machining
K30F
Sheeter Drill
No
Number of Coolant Holes
2
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 4.30 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.1693, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.