This item is Discontinued.

Walter Walter Titex - Solid carbide coolant through drills A6685TFP-5/32IN

Walter Titex - Solid carbide coolant through drills (Discontinued)

  • Mfr # A6685TFP-5/32IN
  • Zoro # G7847332
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A6685TFP-5/32IN
Zoro #
G7847332
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
5/32 in
Shank Dia.
6 mm
Overall Length
4 23/32 in
Flute Length
3 1/16 in
Maximum Drilling Depth
3 1/16 in
Depth:Dia. Ratio
16xD
Depth x Dia. Ratio
16xD
Drilling Depth
72.00mm
Shank Length
1 13/32 in
Drill Point Length
0.722mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber Length

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Point Type
Self-centering
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiNAl
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Decimal Equivalent
0.1563
Flute Type
Spiral
Measurement System
Fractional Inch
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Standards
DIN 6537
List Number
A3382
Coolant Through
Yes
Grade
K30F
Shank Type - Machining
Straight
Finish - Machining
TiNAl
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Primary Material Application ISO Code
K, N, P, S
Secondary Material Application ISO Code
H, M, O
Material Grade - Machining
K30F
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Series
Alpha 4
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1563, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.