Zoro Homepage

Walter Titex - Solid carbide coolant through pilot drill

  • Mfr # A7191TFT-11/32IN

  • Zoro # G6066751


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Overall Length
89 mm
Drill Bit Point Angle
180 Degrees
Shank Dia.
6 mm
Material - Machining
Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7191TFT-11/32IN
Zoro #
G6066751
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
89 mm
Drill Bit Size
11/32 in
Shank Dia.
6 mm
Depth:Dia. Ratio
2xD
Drill Bit Dimension Type
Fractional Inch
Flute Length
32 mm
Shank Length
1 969/1000 in
Drilling Depth
18.00mm
Drill Point Length
0 in
Drill Diameter Tolerance
P7

Details

Item
Flat Bottom Drill Bit
Drill Bit Point Angle
180 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiNAl
Shank Type - Machining
Straight
List Number
A7191
Decimal Equivalent
0.3437
Standards
DIN 6537
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys, Hard Materials
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P, S
Coolant Fed
Coolant Through
Helix Angle
180 Degrees
Number of Coolant Holes
2
Series
X.treme Pilot 180
Material Grade - Machining
K30F
Sheeter Drill
No
Drill Bit Point Type
Flat-Bottom

Description

Flat Bottom Drill Bit, Drill Bit Size 11/32 in, 180 Degrees Drill Bit Point Angle, Flat-Bottom, Carbide, TiNAl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.