Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide coolant through pilot drill

  • Mfr # K5191TFT-4

  • Zoro # G6087873


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Length
59 mm
Drill Bit Point Angle
180 Degrees
Drill Bit Size
4.00 mm
Shank Dia.
10 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K5191TFT-4
Zoro #
G6087873
UPC #
-
Country of Origin
China

Dimensions

Overall Length
59 mm
Drill Bit Size
4.00 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
2xD
Flute Length
16 mm
Drill Bit Dimension Type
Metric
Shank Length
36 mm
Drilling Depth
10.00mm
Drill Point Length
0 in

Details

Item
Flat Bottom Drill Bit
Drill Bit Point Angle
180 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiNAl
Shank Type - Machining
Straight
Decimal Equivalent
0.1575
Drill Bit Grouping
Drill Bit
List Number
K5191
Standards
DIN 6535
Number of Pieces
1
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P, S
Coolant Fed
Coolant Through
Helix Angle
180 Degrees
Sheeter Drill
No
Material Grade - Machining
K30F
Number of Coolant Holes
2
Drill Bit Point Type
Flat-Bottom

Description

Flat Bottom Drill Bit, Drill Bit Size 4.00 mm, 180 Degrees Drill Bit Point Angle, Flat-Bottom, Carbide, TiNAl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.