Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1167A-8.8
Zoro #
G8316262
UPC #
-
Country of Origin
India
Dimensions
Overall Length
84 mm
Drill Bit Size
8.8 mm
Shank Dia.
8.8 mm
Flute Length
52 mm
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Shank Length
32 mm
Drilling Depth
37.00mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Drill Point Length
1.18mm
Maximum Drilling Depth
52 mm
Description
Jobber Length Drill Bit, Drill Bit Size 8.8 mm, Drill Bit Point Angle 150 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.3465, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.