Zoro Homepage

Walter Titex - Solid carbide maximiza

  • Mfr # A3367-17/64IN

  • Zoro # G8281271


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 583/1000 in
Drill Bit Point Angle
130 Degrees
Drill Bit Size
17/64 in
Number of Flutes
3
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3367-17/64IN
Zoro #
G8281271
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 583/1000 in
Drill Bit Size
17/64 in
Shank Dia.
8 mm
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 87/1000 in
Depth:Dia. Ratio
5xD
Shank Length
1 417/1000 in
Drilling Depth
43.00mm
Drill Point Length
1.57mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
1 11/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
3
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.2656
Application
For Cast Iron and Aluminum
Drill Bit Grouping
Drill Bit
Standards
DIN 6537 L
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application
Composite, Nickel, Titanium
Measurement System
Fractional Inch
Material Grade - Machining
A
Secondary Material Application ISO Code
O, S
Series
Bohrs. Version BSX
Sheeter Drill
No
Primary Material Application ISO Code
K, N
Drill Bit Point Type
4 Facet Point

Description

Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 130 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.