Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide maximiza

  • Mfr # A3367-25/64IN

  • Zoro # G8053516


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 11/200 in
Drill Bit Point Angle
130 Degrees
Drill Bit Size
25/64 in
Number of Flutes
3
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3367-25/64IN
Zoro #
G8053516
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 11/200 in
Drill Bit Size
25/64 in
Shank Dia.
10 mm
Flute Length
2 201/500 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Drilling Depth
49.00mm
Shank Length
1 23/40 in
Maximum Drilling Depth
1 59/64 in
Drill Length Class
Jobber-Length
Drill Point Length
2.31mm
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
3
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.3906
Application
For Cast Iron and Aluminum
Drill Bit Grouping
Drill Bit
Standards
DIN 6537 L
Coolant Fed
Non-Coolant Through
Material Grade - Machining
A
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application ISO Code
O, S
Primary Material Application ISO Code
K, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Sheeter Drill
No
Flute Type
Spiral
Measurement System
Fractional Inch
Drill Bit Point Type
4 Facet Point

Description

Jobber Length Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 130 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.3906, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.