Zoro Homepage

Walter Titex - Solid carbide NC spot drill, 120

  • Mfr # A1174C-1/2IN

  • Zoro # G8427727


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Size - Decimal
1/2 in - 0.5000
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1174C-1/2IN
Zoro #
G8427727
UPC #
04031132220604
Country of Origin
India

Dimensions

Size - Decimal
1/2 in - 0.5000
Flute Length
1.1811 in
Overall Length
4 1/64 in
Shank Dia.
12.7 mm
Size (mm)
12.700
Size (In.)
1/2
Drill Bit Dimension Type
Fractional Inch
Size- Decimal
1/2" (0.5000)
Depth:Dia. Ratio
1xD
Body Dia.
12.70 mm
Drill Size
12.70mm
Drill Bit Size
1/2 in
Depth x Dia. Ratio
1xD

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Drill Bit Material
Solid Carbide
Application
For Plastics, Aluminum, High-Temperature Alloys
Number of Flutes
2
Cutting Direction - Machining
Right Hand
Finish
Uncoated
Flute Type
Spiral
Number of Pieces
1
Decimal Equivalent
0.5000
Drill Point (Deg.)
120
Drill Bit Finish
Uncoated
Left/Right Hand
Right Hand
Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Primary Material Application ISO Code
N1, N3, N4, O, S1
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K

Description

Spotting Drill Bit, Carbide, 120 Degrees , 1/2 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.