Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide NC spot drill, 120

  • Mfr # A1174C-1/4IN

  • Zoro # G8333613


product price: $63.99
/ea

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Size - Decimal
1/4 in - 0.2500
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1174C-1/4IN
Zoro #
G8333613
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
1/4 in - 0.2500
Flute Length
18.00 mm
Overall Length
70.00 mm
Shank Dia.
6.3 mm
Drill Bit Size
E
Depth x Dia. Ratio
1xD
Size (mm)
6.350
Depth:Dia. Ratio
1xD
Body Dia.
1/4 in
Drill Size
6.35mm
Size (In.)
1/4
Drill Bit Dimension Type
Fractional Inch
Size- Decimal
1/4" (0.2500)

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Drill Bit Finish
Uncoated
Drill Bit Material
Solid Carbide
Flute Type
Spiral
Material
Solid Carbide
Application
For Plastics, Aluminum, High-Temperature Alloys
Number of Flutes
2
Number of Pieces
1
Left/Right Hand
Right Hand
Cutting Direction - Machining
Right Hand
Decimal Equivalent
0.2500
Drill Bit Grouping
Drill Bit
Finish
Uncoated
Primary Material Application ISO Code
N1, N3, N4, O, S1
Drill Point (Deg.)
120
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K

Description

Spotting Drill Bit, Carbide, 120 Degrees , E, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.