Zoro Homepage

Walter Titex - Solid carbide NC spot drill, 120

  • Mfr # A1174C-3/8IN

  • Zoro # G7943354


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Size - Decimal
3/8 in - 0.3750
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1174C-3/8IN
Zoro #
G7943354
UPC #
04031132220574
Country of Origin
Bulgaria

Dimensions

Size - Decimal
3/8 in - 0.3750
Flute Length
1.0236 in
Overall Length
3 1/2 in
Shank Dia.
9.5 mm
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
1xD
Drill Size
9.53mm
Body Dia.
9.53 mm
Depth x Dia. Ratio
1xD
Size (In.)
3/8
Size- Decimal
3/8" (0.3750)
Drill Bit Size
3/8 in
Size (mm)
9.525

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Number of Pieces
1
Drill Bit Finish
Uncoated
Material
Solid Carbide
Cutting Direction - Machining
Right Hand
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
120
Flute Type
Spiral
Left/Right Hand
Right Hand
Finish
Uncoated
Number of Flutes
2
Application
For Plastics, Aluminum, High-Temperature Alloys
Primary Material Application ISO Code
N1, N3, N4, O, S1
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.3750
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K

Description

Spotting Drill Bit, Carbide, 120 Degrees , 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.