Zoro Homepage

Walter Titex - Solid carbide NC spot drill, 120

  • Mfr # A1174C-4

  • Zoro # G8291963


product price: $42.55
/ea

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Size - Decimal
4.00mm - 0.1575
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1174C-4
Zoro #
G8291963
UPC #
04031132220529
Country of Origin
France

Dimensions

Size - Decimal
4.00mm - 0.1575
Flute Length
17.01 mm
Overall Length
55.00 mm
Shank Dia.
4 mm
Size- Decimal
4.00mm (0.1575)
Depth:Dia. Ratio
1xD
Drill Bit Dimension Type
Metric
Body Dia.
4.00 mm
Size (mm)
4.000
Depth x Dia. Ratio
1xD
Drill Size
4.00mm
Drill Bit Size
4.00 mm

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Finish
Uncoated
Flute Type
Spiral
Left/Right Hand
Right Hand
Primary Material Application ISO Code
N1, N3, N4, O, S1
Number of Pieces
1
Number of Flutes
2
Decimal Equivalent
0.1575
Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Application
For Plastics, Aluminum, High-Temperature Alloys
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Drill Point (Deg.)
120
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron

Description

Spotting Drill Bit, Carbide, 120 Degrees , 4 mm, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.