Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide NC spot drill, 120

  • Mfr # A1174C-5

  • Zoro # G8371501


product price: $53.45
/ea

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Size - Decimal
5.00mm - 0.1969
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1174C-5
Zoro #
G8371501
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
5.00mm - 0.1969
Flute Length
18.50 mm
Overall Length
62.00 mm
Shank Dia.
5 mm
Size (mm)
5.000
Size- Decimal
5.00mm (0.1969)
Drill Size
5.00mm
Drill Bit Size
5.00 mm
Depth:Dia. Ratio
1xD
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
1xD
Body Dia.
5.00 mm

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Flute Type
Spiral
Number of Pieces
1
Finish
Uncoated
Drill Bit Grouping
Drill Bit
Left/Right Hand
Right Hand
Cutting Direction - Machining
Right Hand
Application
For Plastics, Aluminum, High-Temperature Alloys
Decimal Equivalent
0.1969
Drill Bit Finish
Uncoated
Material
Solid Carbide
Drill Bit Material
Solid Carbide
Drill Point (Deg.)
120
Number of Flutes
2
Primary Material Application ISO Code
N1, N3, N4, O, S1
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K

Description

Spotting Drill Bit, Carbide, 120 Degrees , 5 mm, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.