Zoro Homepage

Walter Titex - Solid carbide NC spot drill, 90

  • Mfr # A1174-10

  • Zoro # G8152873


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Size - Decimal
10.00mm - 0.3937
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1174-10
Zoro #
G8152873
UPC #
-
Country of Origin
Bulgaria

Dimensions

Size - Decimal
10.00mm - 0.3937
Flute Length
31.00 mm
Overall Length
89.00 mm
Shank Dia.
10 mm
Size (mm)
10.000
Body Dia.
10.00 mm
Depth:Dia. Ratio
1xD
Drill Bit Size
10.00 mm
Drill Size
10.00mm
Size- Decimal
10.00mm (0.3937)
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
1xD

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Number of Flutes
2
Material
Solid Carbide
Left/Right Hand
Right Hand
Drill Bit Finish
Uncoated
Primary Material Application ISO Code
N1, N3, N4, O, S1
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Finish
Uncoated
Application
For Plastics, Aluminum, High-Temperature Alloys
Drill Point (Deg.)
90
Decimal Equivalent
0.3937
Cutting Direction - Machining
Right Hand
Number of Pieces
1
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron

Description

Spotting Drill Bit, Carbide, 90 Degrees , 10 mm, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.