Zoro Homepage

Walter Titex - Solid carbide NC spot drill, 90

  • Mfr # A1174-1/2IN

  • Zoro # G8429793


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Size - Decimal
1/2 in - 0.5000
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1174-1/2IN
Zoro #
G8429793
UPC #
-
Country of Origin
Bulgaria

Dimensions

Size - Decimal
1/2 in - 0.5000
Flute Length
1.1811 in
Overall Length
4 1/64 in
Shank Dia.
1/2 in
Drill Bit Size
1/2 in
Size (mm)
12.700
Body Dia.
1/2 in
Size (In.)
1/2
Depth:Dia. Ratio
1xD
Depth x Dia. Ratio
1xD
Drill Size
1/2"
Size- Decimal
1/2" (0.5000)
Drill Bit Dimension Type
Fractional Inch

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Decimal Equivalent
0.5000
Drill Point (Deg.)
90
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Material
Solid Carbide
Drill Bit Material
Solid Carbide
Finish
Uncoated
Drill Bit Grouping
Drill Bit
Left/Right Hand
Right Hand
Number of Flutes
2
Flute Type
Spiral
Drill Bit Finish
Uncoated
Application
For Plastics, Aluminum, High-Temperature Alloys
Primary Material Application ISO Code
K, M, N, S1
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K

Description

Spotting Drill Bit, Carbide, 90 Degrees , 1/2 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.