Zoro Homepage

Walter Titex - Solid carbide NC spot drill, 90

  • Mfr # A1174-1/4IN

  • Zoro # G8061331


product price: $51.15
/ea

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Size - Decimal
1/4 in - 0.2500
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1174-1/4IN
Zoro #
G8061331
UPC #
04031132220406
Country of Origin
Bulgaria

Dimensions

Size - Decimal
1/4 in - 0.2500
Flute Length
0.7087 in
Overall Length
70.00 mm
Shank Dia.
1/4 in
Size (mm)
6.350
Size (In.)
1/4
Body Dia.
1/4 in
Size- Decimal
1/4" (0.2500)
Depth x Dia. Ratio
1xD
Drill Size
1/4"
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
1xD
Drill Bit Size
E

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Drill Point (Deg.)
90
Finish
Uncoated
Decimal Equivalent
0.2500
Primary Material Application ISO Code
K, M, N, S1
Application
For Plastics, Aluminum, High-Temperature Alloys
Cutting Direction - Machining
Right Hand
Material
Solid Carbide
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Left/Right Hand
Right Hand
Number of Flutes
2
Drill Bit Finish
Uncoated
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K

Description

Spotting Drill Bit, Carbide, 90 Degrees , E, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.