Zoro Homepage

Walter Titex - Solid carbide NC spot drill, 90

  • Mfr # A1174-3/8IN

  • Zoro # G8392955


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Size - Decimal
3/8 in - 0.3750
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1174-3/8IN
Zoro #
G8392955
UPC #
-
Country of Origin
Bulgaria

Dimensions

Size - Decimal
3/8 in - 0.3750
Flute Length
1.0236 in
Overall Length
3 1/2 in
Shank Dia.
9.5 mm
Drill Bit Dimension Type
Fractional Inch
Size (In.)
3/8
Size- Decimal
3/8" (0.3750)
Depth:Dia. Ratio
1xD
Body Dia.
9.53 mm
Drill Size
9.53mm
Depth x Dia. Ratio
1xD
Drill Bit Size
3/8 in
Size (mm)
9.525

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Application
For Plastics, Aluminum, High-Temperature Alloys
Drill Bit Grouping
Drill Bit
Left/Right Hand
Right Hand
Drill Bit Material
Solid Carbide
Cutting Direction - Machining
Right Hand
Decimal Equivalent
0.3750
Number of Flutes
2
Number of Pieces
1
Finish
Uncoated
Material
Solid Carbide
Flute Type
Spiral
Drill Bit Finish
Uncoated
Primary Material Application ISO Code
N1, N3, N4, O, S1
Drill Point (Deg.)
90
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K

Description

Spotting Drill Bit, Carbide, 90 Degrees , 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.