Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide NC spot drill, 90

  • Mfr # A1174-5

  • Zoro # G8051872


product price: $53.45
/ea

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Size - Decimal
5.00mm - 0.1969
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1174-5
Zoro #
G8051872
UPC #
04031132043401
Country of Origin
France

Dimensions

Size - Decimal
5.00mm - 0.1969
Flute Length
18.50 mm
Overall Length
62.00 mm
Shank Dia.
5 mm
Size (mm)
5.000
Depth x Dia. Ratio
1xD
Drill Bit Dimension Type
Metric
Drill Size
5.00mm
Size- Decimal
5.00mm (0.1969)
Body Dia.
5.00 mm
Drill Bit Size
5.00 mm
Depth:Dia. Ratio
1xD

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Material
Solid Carbide
Number of Flutes
2
Drill Bit Finish
Uncoated
Number of Pieces
1
Application
For Plastics, Aluminum, High-Temperature Alloys
Cutting Direction - Machining
Right Hand
Left/Right Hand
Right Hand
Flute Type
Spiral
Drill Point (Deg.)
90
Drill Bit Material
Solid Carbide
Primary Material Application ISO Code
N1, N3, N4, O, S1
Decimal Equivalent
0.1969
Drill Bit Grouping
Drill Bit
Finish
Uncoated
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K

Description

Spotting Drill Bit, Carbide, 90 Degrees , 5 mm, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.