Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500513.100A1WJ30RE

  • Mfr # DC150-05-13.100A1-WJ30RE

  • Zoro # G0110717


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Number of Flutes
2
Shank Type
Round with Flats
Drill Bit Grouping
Drill Bit
List Number
DC150-05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-05-13.100A1-WJ30RE
Zoro #
G0110717
UPC #
04031132368191
Country of Origin
China

Dimensions

Flute Length
77.00 mm
Depth:Dia. Ratio
5xD
Overall Length
124 mm
Drill Bit Size
13.1 mm
Shank Dia.
14 mm
Shank Length
45 mm
Maximum Drilling Depth
77 mm

Details

Cutting Direction
Right Hand
Item
Jobber Drill Bit
Number of Flutes
2
Shank Type
Round with Flats
Drill Bit Grouping
Drill Bit
List Number
DC150-05
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.5157
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Grade
WJ30RE
Finish
TiNAl
Primary Material Application
General mechanical engineering, die and mold making, energy industry as well as automotive
Measurement System
Metric
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point

Description

Jobber Drill Bit, Drill Bit Size 13.1 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5157, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.