Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500515.100A1WJ30RE
Mfr # DC150-05-15.100A1-WJ30RE
Zoro # G0110446
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
List Number
DC150-05
Flute Length
83.00 mm
Overall Length
133.00 mm
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC150-05-15.100A1-WJ30RE
Zoro #
G0110446
UPC #
04031132368405
Country of Origin
China
Dimensions
Flute Length
83.00 mm
Overall Length
133.00 mm
Drill Bit Size
15.10 mm
Shank Dia.
16 mm
Depth:Dia. Ratio
5xD
Shank Length
48.00 mm
Maximum Drilling Depth
83 mm
Details
Cutting Direction
Right Hand
List Number
DC150-05
Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Grade
WJ30RE
Flute Type
Spiral
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.5945
Shank Type
Round with Flats
Number of Flutes
2
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Finish
TiNAl
Primary Material Application
General mechanical engineering, die and mold making, energy industry as well as automotive
Measurement System
Metric
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Description
Jobber Drill Bit, Drill Bit Size 15.1 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5945, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.