Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide twist drill, Drill Bit, DB133-08-01.850A1-WJ30ER

  • Mfr # DB133-08-01.850A1-WJ30ER

  • Zoro # G600422377


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Through
Coolant Through
Standards
TP-NORM 64M
Secondary Material Application ISO Code
H, O, S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB133-08-01.850A1-WJ30ER
Zoro #
G600422377
UPC #
4031132426709
Country of Origin
France

Dimensions

Drill Length Class
Micro Length
Drill Diameter Tolerance
M7
Drill Bit Size
1.85 mm
Overall Length
63.00 mm
Shank Length
36.00 mm
Maximum Drilling Depth
19.00 mm
Depth:Dia. Ratio
8xD
Flute Length
22.00 mm
Shank Dia.
3 mm

Details

Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Through
Coolant Through
Standards
TP-NORM 64M
Secondary Material Application ISO Code
H, O, S
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.0728
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Grade
WJ30ER
Measurement System
Metric
Shank Type
Straight
List Number
DB133
Finish
AlCrN
Drill Bit Material
Carbide
Number of Coolant Holes
2
Secondary Material Application
Graphite, Hardened Steel
Item
Micro Drill Bit
Drill Bit Point Type
Conventional Point

Description

Micro Drill Bit, Drill Bit Size 1.85 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, WJ30ER

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.