Walter Titex - Solid carbide twist drill, Extra Long Drill, 12.50mm, Carbide, DC150-12-12.500A1-WJ30TA

  • Mfr # DC150-12-12.500A1-WJ30TA

  • Zoro # G7219591


product price:  $461.99
/ea
Free Shipping & Returns

Key Features

Overall Length
230 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-12-12.500A1-WJ30TA
Zoro #
G7219591
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
12.5 mm
Overall Length
230 mm
Shank Dia.
14 mm
Depth:Dia. Ratio
12xD
Metric Size
0.49mm
Flute Length
182 mm
Shank Length
45 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
168.00 mm
Drill Point Length
2.27mm
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Decimal Equivalent
0.4921
Flute Type
Spiral
List Number
DC150-12
Standards
TP-NORM 65
Coolant Fed
Coolant Through
Series
Perform
Secondary Material Application
Composite, Graphite, Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Steel, Titanium
Measurement System
Metric
Secondary Material Application ISO Code
M, O
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
H, K, N, P, S
Sheeter Drill
No
Number of Coolant Holes
2
Material Grade - Machining
WJ30TA

Description

Extra Long Drill Bit, Drill Bit Size 12.5 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN, Material Grade - Machining WJ30TA, Maximum Drilling Depth 168.00 mm, Metric, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.