Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide twist drill, Extra Long Drill, 3.50mm, Carbide, DC170-25-03.500A1-WJ30EJ

  • Mfr # DC170-25-03.500A1-WJ30EJ

  • Zoro # G7224905


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
3.5 mm
Overall Length
148 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-25-03.500A1-WJ30EJ
Zoro #
G7224905
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
3.5 mm
Overall Length
148 mm
Metric Size
0.14mm
Shank Dia.
4 mm
Flute Length
114 mm
Depth:Dia. Ratio
25xD
Drill Length Class
Extended-Length
Drill Diameter Tolerance
H7
Shank Length
28 mm
Drill Point Length
0.637mm
Maximum Drilling Depth
114.00 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
DC170-25-A1
Cutting Direction
Right Hand
Decimal Equivalent
0.1378
Standards
TP-NORM 68X
Coolant Fed
Coolant Through
Series
Supreme
Secondary Material Application ISO Code
H
Number of Coolant Holes
2
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Split Point
Secondary Material Application
Hardened Steel
Measurement System
Metric
Sheeter Drill
No
Material Grade - Machining
WJ30EJ

Description

Extra Long Drill Bit, Drill Bit Size 3.5 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 114.00 mm, Metric, 25xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.