Walter Titex - Solid carbide twist drill, Extra Long Drill, 5/16", Carbide, DC170-30-07.938A1-WJ30EJ

  • Mfr # DC170-30-07.938A1-WJ30EJ

  • Zoro # G7225900


product price:  $795.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
5/16 in
Overall Length
11 23/40 in
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC170-30-07.938A1-WJ30EJ
Zoro #
G7225900
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
5/16 in
Overall Length
11 23/40 in
Flute Length
10 79/1000 in
Shank Dia.
8 mm
Depth:Dia. Ratio
30xD
Shank Length
1 417/1000 in
Drill Length Class
Extended-Length
Drill Diameter Tolerance
H7
Maximum Drilling Depth
10 5/64 in
Drill Point Length
1.44mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
List Number
DC170
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3125
Standards
TP-NORM 69X
Coolant Fed
Coolant Through
Series
Supreme
Material Grade - Machining
WJ30EJ
Secondary Material Application
Hardened Steel
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Sheeter Drill
No
Number of Coolant Holes
2
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H
Drill Bit Point Type
Split Point

Description

Extra Long Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 10 5/64 in, Fractional Inch, 30xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.