Zoro Homepage

Walter Titex - Solid carbide twist drill, Extra Long Drill, 6.50mm, Carbide, DC170-30-06.500A1-WJ30EJ

  • Mfr # DC170-30-06.500A1-WJ30EJ

  • Zoro # G7225377


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
6.5 mm
Overall Length
268 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-30-06.500A1-WJ30EJ
Zoro #
G7225377
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
6.5 mm
Overall Length
268 mm
Metric Size
0.26mm
Flute Length
228 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
30xD
Drill Length Class
Extended-Length
Shank Length
36 mm
Maximum Drilling Depth
228.00 mm
Drill Point Length
1.18mm
Drill Diameter Tolerance
H7

Description

Extra Long Drill Bit, Drill Bit Size 6.5 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 228.00 mm, Metric, 30xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.