Zoro Homepage

Walter Titex - Solid carbide twist drill, Extra Long Drill, 6.80mm, Carbide, DC170-20-06.800A1-WJ30EJ

  • Mfr # DC170-20-06.800A1-WJ30EJ

  • Zoro # G7227687


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
6.8 mm
Overall Length
200 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-20-06.800A1-WJ30EJ
Zoro #
G7227687
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
6.8 mm
Overall Length
200 mm
Depth:Dia. Ratio
20xD
Metric Size
0.27mm
Shank Dia.
8 mm
Flute Length
162 mm
Drill Length Class
Extended-Length
Shank Length
36 mm
Drill Diameter Tolerance
H7
Drill Point Length
1.24mm
Maximum Drilling Depth
162.00 mm

Description

Extra Long Drill Bit, Drill Bit Size 6.8 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 162.00 mm, Metric, 20xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.