Walter Titex - Solid carbide twist drill, Extra Long Drill, 7/32", Carbide, DC170-20-05.556A1-WJ30EJ

  • Mfr # DC170-20-05.556A1-WJ30EJ

  • Zoro # G0109947


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
List Number
DC170-20-05.556A1-WJ30EJ
Shank Dia.
6 mm
Shank Type
Straight
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-20-05.556A1-WJ30EJ
Zoro #
G0109947
UPC #
00662980744017
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Depth:Dia. Ratio
20xD
Overall Length
7 5/32 in
Drill Bit Size
7/32 in
Flute Length
5 21/32 in
Maximum Drilling Depth
5 21/32 in
Drill Length Class
Extended-Length
Drill Point Length
1.01mm
Drill Diameter Tolerance
H7
Shank Length
1 13/32 in

Details

Cutting Direction
Right Hand
List Number
DC170-20-05.556A1-WJ30EJ
Shank Type
Straight
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Flute Type
Spiral
Decimal Equivalent
0.2188
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Grade
WJ30EJ
Item
Extra Long Drill Bit
Coolant Through
Yes
Series
Supreme
Standards
TP-NORM 67X
Finish
TiAlN+AlCrN
Secondary Material Application ISO Code
H
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Primary Material Application ISO Code
K, P
Sheeter Drill
No
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Hardened Steel
Measurement System
Fractional Inch

Description

Extra Long Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 5 21/32 in, Fractional Inch, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.