Walter Titex - Solid carbide twist drill, Jobber Drill, 11/32", Carbide, DC150-03-08.731A1-WJ30RE

  • Mfr # DC150-03-08.731A1-WJ30RE

  • Zoro # G7227361


product price:  $98.89
/ea
Free Shipping & Returns

Key Features

Overall Length
3 63/125 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
10 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-03-08.731A1-WJ30RE
Zoro #
G7227361
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 63/125 in
Drill Bit Size
11/32 in
Shank Dia.
10 mm
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
3xD
Flute Length
1 17/20 in
Drilling Depth
35.00mm
Shank Length
1 23/40 in
Drill Diameter Tolerance
M7
Maximum Drilling Depth
1 3/8 in
Drill Length Class
Jobber-Length
Drill Point Length
1.59mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
For General Drilling, General Mechanical Engineering
Decimal Equivalent
0.3438
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
DC150
Standards
DIN 6537 K
Primary Material Application ISO Code
K, N, P, S
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Coolant Fed
Coolant Through
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Secondary Material Application ISO Code
H, M, O
Sheeter Drill
No
Number of Coolant Holes
2
Series
Perform
Drill Bit Point Type
Split Point
Material Grade - Machining
WJ30RE

Description

Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.