Walter Titex - Solid carbide twist drill, Jobber Drill, 11.50mm, Carbide, DC150-03-11.500A0-WJ30RE

  • Mfr # DC150-03-11.500A0-WJ30RE

  • Zoro # G0112327


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102 mm
Shank Type
Straight
Flute Length
55.00 mm
Cutting Direction
Right Hand
Finish
TiNAl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-03-11.500A0-WJ30RE
Zoro #
G0112327
UPC #
04031132365572
Country of Origin
China

Dimensions

Overall Length
102 mm
Flute Length
55.00 mm
Drill Bit Size
11.50 mm
Depth:Dia. Ratio
3xD
Shank Dia.
12 mm
Shank Length
45 mm
Drill Point Length
2.09mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
40 mm

Details

Shank Type
Straight
Cutting Direction
Right Hand
Finish
TiNAl
Coolant Through
No
List Number
DC150-03
Number of Flutes
2
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Item
Jobber Length Drill Bit
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.4528
Grade
WJ30RE
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537 K
Measurement System
Metric
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Series
Perform
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, M, N, O, S

Description

Jobber Length Drill Bit, Drill Bit Size 11.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4528, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.