Walter Titex - Solid carbide twist drill, Jobber Drill, 15.50mm, Carbide, DC150-03-15.500A1-WJ30RE

  • Mfr # DC150-03-15.500A1-WJ30RE

  • Zoro # G7245360


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Overall Length
115 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
15.5 mm
Number of Flutes
2
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-03-15.500A1-WJ30RE
Zoro #
G7245360
UPC #
-
Country of Origin
China

Dimensions

Overall Length
115 mm
Drill Bit Size
15.5 mm
Shank Dia.
16 mm
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Flute Length
65 mm
Drilling Depth
45.00mm
Shank Length
48 mm
Drill Diameter Tolerance
M7
Drill Point Length
2.82mm
Maximum Drilling Depth
45 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
DC150-03
Flute Type
Spiral
Decimal Equivalent
0.6102
Application
For General Drilling, General Mechanical Engineering
Drill Bit Grouping
Drill Bit
Standards
DIN 6537 K
Coolant Fed
Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Secondary Material Application ISO Code
H, M, O
Sheeter Drill
No
Material Grade - Machining
WJ30RE
Primary Material Application ISO Code
K, N, P, S
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Measurement System
Metric
Drill Bit Point Type
Split Point
Series
Perform
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size 15.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.6102, Metric, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.