Walter Titex - Solid carbide twist drill, Jobber Drill, 17/64", Carbide, DC150-03-06.747A0-WJ30RE

  • Mfr # DC150-03-06.747A0-WJ30RE

  • Zoro # G0280729


product price:  $65.69
/ea

Key Features

Cutting Direction
Right Hand
Shank Dia.
8 mm
Flute Type
Spiral
Grade
WJ30RE
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-03-06.747A0-WJ30RE
Zoro #
G0280729
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
8 mm
Drill Bit Size
17/64 in
Overall Length
3 3/32 in
Depth:Dia. Ratio
3xD
Flute Length
1 5/16 in
Shank Length
1 13/32 in
Maximum Drilling Depth
15/16 in
Drill Length Class
Jobber-Length
Drill Point Length
1.23mm
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Item
Jobber Length Drill Bit
Flute Type
Spiral
Grade
WJ30RE
Coolant Through
No
Decimal Equivalent
0.2656
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Shank Type
Straight
Drill Bit Grouping
Drill Bit
Number of Flutes
2
List Number
DC150-03
Measurement System
Fractional Inch
Standards
DIN 6537 K
Finish
TiNAl
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
H, M, N, O, S
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Series
Perform

Description

Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.