Shop WALTER

Walter Titex - Solid carbide twist drill, Jobber Drill, 4.30mm, Carbide, DC150-05-04.300A1-WJ30RE

  • Mfr # DC150-05-04.300A1-WJ30RE
  • Zoro # G0111776

product price: 
$
88.29
/ea

Key Features

Overall Length
74 mm
Shank Dia.
6 mm
Shank Type
Type-Round with Flats
Flute Length
36 mm
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC150-05-04.300A1-WJ30RE
Zoro #
G0111776
UPC #
-
Country of Origin
China
Item
Jobber Length Drill Bit
Shank Type
Type-Round with Flats
Number of Flutes
2
Drill Bit Material
Solid Carbide
Cutting Direction
Right Hand
Finish
TiNAl
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Grade
WJ30RE
Flute Type
Spiral
Coolant Through
Yes
List Number
DC150-05
Decimal Equivalent
0.1693
Primary Material Application ISO Code
K, N, P, S
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
TiNAl
Standards
DIN 6537 L
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Shank Type - Machining
Straight with Three Flats
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
M, O
Material Grade - Machining
WJ30RE
Series
Perform
Sheeter Drill
No
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Composite, Graphite, Stainless Steel

Dimensions

Drill Bit Size
4.3 mm
Overall Length
74 mm
Shank Dia.
6 mm
Flute Length
36 mm
Depth:Dia. Ratio
5xD
Shank Length
36 mm
Drill Length Class
Jobber-Length
Drill Point Length
0.783mm
Maximum Drilling Depth
29 mm
Drill Diameter Tolerance
M7
Wire Rope Length
74 mm
Length
74 mm

Description

Jobber Length Drill Bit, Drill Bit Size 4.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1693, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products