Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide twist drill, Jobber Drill, 2.00mm, Carbide, A1163-2

  • Mfr # A1163-2

  • Zoro # G1969549


product price: $12.39
/ea

Key Features

Overall Length
38 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
2 mm
Number of Flutes
2
Shank Dia.
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1163-2
Zoro #
G1969549
UPC #
-
Country of Origin
France

Dimensions

Overall Length
38 mm
Drill Bit Size
2 mm
Shank Dia.
2 mm
Flute Length
12 mm
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Shank Length
26 mm
Drilling Depth
8.00mm
Drill Point Length
0.601mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Maximum Drilling Depth
12 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
For Non-Ferrous Materials, High-Temperature Alloys
Decimal Equivalent
0.0787
Standards
DIN 6539
List Number
A1163
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Flute Type
Spiral
Secondary Material Application
Cast Iron, Nickel, Titanium
Sheeter Drill
No
Secondary Material Application ISO Code
K, S
Material Grade - Machining
A
Series
N-VHM
Measurement System
Metric
Primary Material Application ISO Code
N, O
Drill Bit Point Type
4 Facet Point

Description

Jobber Length Drill Bit, Drill Bit Size 2 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0787, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.