Walter Titex - Solid carbide twist drill, Jobber Drill, 21/64", Carbide, DC150-05-08.334A1-WJ30RE

  • Mfr # DC150-05-08.334A1-WJ30RE

  • Zoro # G0279916


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Depth:Dia. Ratio
5xD
Shank Type
Type-Round with Flats
Drill Bit Material
Solid Carbide
Overall Length
4 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-08.334A1-WJ30RE
Zoro #
G0279916
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
5xD
Overall Length
4 1/32 in
Drill Bit Size
21/64 in
Flute Length
2 3/8 in
Shank Dia.
10 mm
Shank Length
1 9/16 in
Maximum Drilling Depth
1-59/64 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
1.52mm

Details

Cutting Direction
Right Hand
Shank Type
Type-Round with Flats
Drill Bit Material
Solid Carbide
Number of Flutes
2
Coolant Through
Yes
Decimal Equivalent
0.3281
List Number
DC150-05
Grade
WJ30RE
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Finish
TiNAl
Primary Material Application ISO Code
K, N, P, S
Standards
DIN 6537 L
Measurement System
Fractional Inch
Number of Coolant Holes
2
Aircraft Drill
Yes
Series
Perform
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3281, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.