Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 3.10mm, Carbide, A1263-3.1

  • Mfr # A1263-3.1

  • Zoro # G7812052


product price: $31.19
/ea

Key Features

Overall Length
65 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
3.1 mm
Number of Flutes
2
Shank Dia.
3.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1263-3.1
Zoro #
G7812052
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
65 mm
Drill Bit Size
3.1 mm
Shank Dia.
3.1 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Flute Length
36 mm
Shank Length
29 mm
Drilling Depth
30.00mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Drill Point Length
0.931mm
Maximum Drilling Depth
36 mm

Description

Jobber Length Drill Bit, Drill Bit Size 3.1 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1220, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.