Walter Titex - Solid carbide twist drill, Jobber Drill, 31/64", Carbide, DC150-05-12.303A1-WJ30RE
Mfr # DC150-05-12.303A1-WJ30RE
Zoro # G7232718
product price:Â $227.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
140 Degrees
Drill Bit Size
31/64 in
Number of Flutes
2
Shank Dia.
14 mm
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC150-05-12.303A1-WJ30RE
Zoro #
G7232718
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4 441/500 in
Drill Bit Size
31/64 in
Shank Dia.
14 mm
Flute Length
3 31/1000 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Drilling Depth
60.00mm
Shank Length
1 193/250 in
Maximum Drilling Depth
2 23/64 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
2.24mm
Description
Jobber Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4844, Fractional Inch, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.