Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 3.70mm, Carbide, DC170-05-03.700A1-WJ30EJ

  • Mfr # DC170-05-03.700A1-WJ30EJ

  • Zoro # G7228448


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Overall Length
66 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
3.7 mm
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-05-03.700A1-WJ30EJ
Zoro #
G7228448
UPC #
-
Country of Origin
France

Dimensions

Overall Length
66 mm
Drill Bit Size
3.7 mm
Shank Dia.
6 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Flute Length
28 mm
Shank Length
36 mm
Drilling Depth
23.00mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
23 mm
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN/AlCrN
Shank Type - Machining
Straight
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Application
For General Drilling, General Mechanical Engineering
Decimal Equivalent
0.1457
List Number
DC170-05
Standards
DIN 6537 L
Coolant Fed
Coolant Through
Sheeter Drill
No
Series
Supreme
Number of Coolant Holes
2
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Split Point
Secondary Material Application
Hardened Steel
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
WJ30EJ
Secondary Material Application ISO Code
H

Description

Jobber Length Drill Bit, Drill Bit Size 3.7 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN/AlCrN, Decimal Equivalent 0.1457, Metric, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.