Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 3.90mm, Carbide, DC150-05-03.900A1-WJ30RE

  • Mfr # DC150-05-03.900A1-WJ30RE

  • Zoro # G0111861


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Type
Spiral
Flute Length
36.00 mm
Drill Bit Grouping
Drill Bit
Depth:Dia. Ratio
5xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-03.900A1-WJ30RE
Zoro #
G0111861
UPC #
04031132367002
Country of Origin
China

Dimensions

Flute Length
36.00 mm
Depth:Dia. Ratio
5xD
Drill Bit Size
3.90 mm
Overall Length
74.00 mm
Shank Dia.
6 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
29 mm
Drill Diameter Tolerance
M7
Drill Point Length
0.710mm

Details

Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1535
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
Grade
WJ30RE
List Number
DC150-05
Shank Type
Type-Round with Flats
Number of Flutes
2
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Finish
TiNAl
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Primary Material Application ISO Code
K, N, P, S
Standards
DIN 6537 L
Measurement System
Metric
Drill Bit Point Type
Self-Centering Point
Number of Coolant Holes
2
Secondary Material Application
Composite, Graphite, Stainless Steel
Secondary Material Application ISO Code
M, O
Sheeter Drill
No
Series
Perform

Description

Jobber Length Drill Bit, Drill Bit Size 3.9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1535, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.