Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 4.30mm, Carbide, A1276TFL-4.3

  • Mfr # A1276TFL-4.3

  • Zoro # G7832946


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Length
80 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
4.3 mm
Number of Flutes
2
Shank Dia.
4.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1276TFL-4.3
Zoro #
G7832946
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
80 mm
Drill Bit Size
4.3 mm
Shank Dia.
4.3 mm
Flute Length
47 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Drilling Depth
39.00mm
Shank Length
33 mm
Maximum Drilling Depth
39 mm
Drill Diameter Tolerance
H7
Drill Point Length
0.783mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Decimal Equivalent
0.1693
Drill Bit Grouping
Drill Bit
Application
For Cast Iron, Non-Ferrous Materials, Steel, High-Temperature Alloys
Standards
DIN 338
List Number
A1276TFL
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Flute Type
Spiral
Sheeter Drill
No
Secondary Material Application
Nickel, Titanium
Measurement System
Metric
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
K, N, P
Series
Alpha 22
Material Grade - Machining
TFL
Drill Bit Point Type
4 Facet Point

Description

Jobber Length Drill Bit, Drill Bit Size 4.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1693, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.