Walter Titex - Solid carbide twist drill, Jobber Drill, 4.60mm, Carbide, DC150-05-04.600A1-WJ30RE

  • Mfr # DC150-05-04.600A1-WJ30RE

  • Zoro # G0111715


product price:  $92.59
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Grade
WJ30RE
Drill Bit Material
Solid Carbide
Shank Type
Type-Round with Flats
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-05-04.600A1-WJ30RE
Zoro #
G0111715
UPC #
04031132367095
Country of Origin
China

Dimensions

Drill Bit Size
4.60 mm
Flute Length
36.00 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
5xD
Overall Length
74.00 mm
Shank Length
36 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
0.837mm
Maximum Drilling Depth
29 mm

Details

Cutting Direction
Right Hand
Grade
WJ30RE
Drill Bit Material
Solid Carbide
Item
Jobber Length Drill Bit
Shank Type
Type-Round with Flats
Number of Flutes
2
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1811
List Number
DC150-05
Measurement System
Metric
Finish
TiNAl
Standards
DIN 6537 L
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Primary Material Application ISO Code
K, N, P, S
Secondary Material Application
Composite, Graphite, Stainless Steel
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
M, O
Series
Perform
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 4.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1811, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.