Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide twist drill, Jobber Drill, 5.10mm, Carbide, A1276TFL-5.1

  • Mfr # A1276TFL-5.1

  • Zoro # G8453724


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
86 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
5.1 mm
Number of Flutes
2
Shank Dia.
5.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1276TFL-5.1
Zoro #
G8453724
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
86 mm
Drill Bit Size
5.1 mm
Shank Dia.
5.1 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Flute Length
52 mm
Drilling Depth
44.00mm
Shank Length
34 mm
Drill Length Class
Jobber-Length
Drill Point Length
0.928mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
44 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
For Cast Iron, Non-Ferrous Materials, Steel, High-Temperature Alloys
Decimal Equivalent
0.2008
Drill Bit Grouping
Drill Bit
List Number
A1276TFL
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Series
Alpha 22
Secondary Material Application ISO Code
S
Sheeter Drill
No
Primary Material Application ISO Code
K, N, P
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Material Grade - Machining
TFL
Drill Bit Point Type
4 Facet Point

Description

Jobber Length Drill Bit, Drill Bit Size 5.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2008, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.