Walter Titex - Solid carbide twist drill, Jobber Drill, 6.10mm, Carbide, DC150-05-06.100A1-WJ30RE

  • Mfr # DC150-05-06.100A1-WJ30RE

  • Zoro # G0280220


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Depth:Dia. Ratio
5xD
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-05-06.100A1-WJ30RE
Zoro #
G0280220
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
5xD
Shank Dia.
8 mm
Overall Length
91.00 mm
Drill Bit Size
6.10 mm
Flute Length
53.00 mm
Shank Length
36 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
43 mm
Drill Length Class
Jobber-Length
Drill Point Length
1.11mm

Details

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Grade
WJ30RE
Coolant Through
Yes
Decimal Equivalent
0.2402
Item
Jobber Length Drill Bit
List Number
DC150-05
Shank Type
Type-Round with Flats
Number of Flutes
2
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Standards
DIN 6537 L
Primary Material Application ISO Code
K, N, P, S
Finish
TiNAl
Secondary Material Application ISO Code
M, O
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Series
Perform
Number of Coolant Holes
2
Secondary Material Application
Composite, Graphite, Stainless Steel

Description

Jobber Length Drill Bit, Drill Bit Size 6.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2402, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.