Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 6.50mm, Carbide, A1276TFL-6.5

  • Mfr # A1276TFL-6.5

  • Zoro # G8462343


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
101 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
6.5 mm
Number of Flutes
2
Shank Dia.
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1276TFL-6.5
Zoro #
G8462343
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
101 mm
Drill Bit Size
6.5 mm
Shank Dia.
6.5 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Flute Length
63 mm
Shank Length
38 mm
Drilling Depth
52.00mm
Maximum Drilling Depth
52 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Drill Point Length
1.18mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2559
Application
For Cast Iron, Non-Ferrous Materials, Steel, High-Temperature Alloys
Standards
DIN 338
List Number
A1276TFL
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Sheeter Drill
No
Measurement System
Metric
Secondary Material Application ISO Code
S
Series
Alpha 22
Secondary Material Application
Nickel, Titanium
Material Grade - Machining
TFL
Drill Bit Point Type
4 Facet Point

Description

Jobber Length Drill Bit, Drill Bit Size 6.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2559, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.