Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide twist drill, Jobber Drill, 7.00mm, Carbide, A1263-7

  • Mfr # A1263-7

  • Zoro # G8407271


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
109 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
7 mm
Number of Flutes
2
Shank Dia.
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1263-7
Zoro #
G8407271
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
109 mm
Drill Bit Size
7 mm
Shank Dia.
7 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Flute Length
69 mm
Drilling Depth
57.00mm
Shank Length
40 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Drill Point Length
2.10mm
Maximum Drilling Depth
69 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.2756
Drill Bit Grouping
Drill Bit
Application
For Non-Ferrous Materials, High-Temperature Alloys
List Number
A1263
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Flute Type
Spiral
Primary Material Application ISO Code
N, O
Series
N-VHM
Secondary Material Application ISO Code
K, S
Secondary Material Application
Cast Iron, Nickel, Titanium
Sheeter Drill
No
Measurement System
Metric
Material Grade - Machining
A
Drill Bit Point Type
4 Facet Point

Description

Jobber Length Drill Bit, Drill Bit Size 7 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2756, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.