Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 8.40mm, Carbide, DC150-03-08.400A1-WJ30RE

  • Mfr # DC150-03-08.400A1-WJ30RE

  • Zoro # G7227355


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Overall Length
89 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
8.4 mm
Number of Flutes
2
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-03-08.400A1-WJ30RE
Zoro #
G7227355
UPC #
-
Country of Origin
China

Dimensions

Overall Length
89 mm
Drill Bit Size
8.4 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
3xD
Flute Length
47 mm
Drill Bit Dimension Type
Metric
Shank Length
40 mm
Drilling Depth
35.00mm
Drill Point Length
1.53mm
Maximum Drilling Depth
35 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Decimal Equivalent
0.3307
Application
For General Drilling, General Mechanical Engineering
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
DC150-03
Standards
DIN 6537 K
Coolant Fed
Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Primary Material Application ISO Code
K, N, P, S
Drill Bit Point Type
Split Point
Material Grade - Machining
WJ30RE
Measurement System
Metric
Series
Perform
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, M, O
Sheeter Drill
No
Secondary Material Application
Composite, Hardened Steel, Stainless Steel

Description

Jobber Length Drill Bit, Drill Bit Size 8.4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3307, Metric, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.