Walter Titex - Solid carbide twist drill, Micro Drill, 3/32", Carbide, DB133-05-02.381A0-WJ30EL

  • Mfr # DB133-05-02.381A0-WJ30EL

  • Zoro # G4852132


product price: $99.09
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
3/32 in
Shank Dia.
3 mm
Flute Length
787/1000 in
Overall Length
2 323/1000 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB133-05-02.381A0-WJ30EL
Zoro #
G4852132
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
3/32 in
Shank Dia.
3 mm
Flute Length
787/1000 in
Overall Length
2 323/1000 in
Depth x Dia. Ratio
5xD
Depth:Dia. Ratio
5xD
Sizes Included
3/32"
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 3/8 in
Maximum Drilling Depth
0.6300 in
Drill Length Class
Micro Length
Drill Diameter Tolerance
M7

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlCrN
Decimal Equivalent
0.0938
Point Type
Conventional
Grade
High Performance
Coolant Through
No
Shank Type
Straight
Number of Pieces
1
List Number
DB133-05-A0
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, O, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Series
Supreme
Drill Bit Point Type
Conventional Point
Material - Machining
Carbide
Standards
TP-NORM 33M
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P
Circuit Board Drill
Circuit Board Drill Not Included
Secondary Material Application
Composite, Graphite, Hardened Steel, Nickel, Titanium
Aircraft Drill
No
Measurement System
Fractional Inch
Finish - Machining
AlCrN

Description

Micro Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.