Walter Titex - Solid carbide twist drill, Micro Drill, 5/64", Carbide, DB133-05-01.984A0-WJ30EL

  • Mfr # DB133-05-01.984A0-WJ30EL

  • Zoro # G4861707


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
5/64 in
Shank Dia.
3 mm
Flute Length
669/1000 in
Overall Length
2 61/250 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB133-05-01.984A0-WJ30EL
Zoro #
G4861707
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
5/64 in
Shank Dia.
3 mm
Flute Length
669/1000 in
Overall Length
2 61/250 in
Sizes Included
5/64"
Depth x Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Drill Length Class
Micro Length
Maximum Drilling Depth
0.5510 in
Shank Length
1 3/8 in
Drill Diameter Tolerance
M7

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlCrN
Decimal Equivalent
0.0781
Point Type
Conventional
Coolant Through
No
Grade
High Performance
List Number
DB133-05-A0
Number of Pieces
1
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Finish - Machining
AlCrN
Series
Supreme
Material Grade - Machining
High Performance
Primary Material Application ISO Code
K, N, P
Secondary Material Application ISO Code
H, O, S
Circuit Board Drill
Circuit Board Drill Not Included
Drill Bit Point Type
Conventional Point
Shank Type - Machining
Straight
Secondary Material Application
Composite, Graphite, Hardened Steel, Nickel, Titanium
Standards
TP-NORM 33M
Aircraft Drill
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch

Description

Micro Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.