Walter Titex - Solid carbide twist drill, Taper Length Drill, 1/2", Carbide, DC150-08-12.700A1-WJ30TA

  • Mfr # DC150-08-12.700A1-WJ30TA

  • Zoro # G7257236


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 33/200 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-08-12.700A1-WJ30TA
Zoro #
G7257236
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
1/2 in
Overall Length
7 33/200 in
Flute Length
5 59/250 in
Shank Dia.
14 mm
Depth:Dia. Ratio
8xD
Sizes Included
1/2"
Drill Point Length
2.31 mm
Shank Length
1 193/250 in
Drill Diameter Tolerance
M7
Drill Length Class
Taper-Length
Maximum Drilling Depth
4.6850 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
Drill Bit Grouping
Drill Bit
List Number
DC150
Decimal Equivalent
0.5000
Standards
TP-NORM 64
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Sheeter Drill
No
Number of Coolant Holes
2
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P, S
Material Grade - Machining
WJ30TA
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Series
Perform
Secondary Material Application ISO Code
H, M, O

Description

Taper Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.