Walter Titex - Solid carbide twist drill, Taper Length Drill Bit, 0.4055, DC150-08-10.300A1-WJ30TA

  • Mfr # DC150-08-10.300A1-WJ30TA

  • Zoro # G7232587


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Overall Length
163 mm
Number of Flutes
2
Material - Machining
Solid Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-08-10.300A1-WJ30TA
Zoro #
G7232587
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
10.3 mm
Overall Length
163 mm
Flute Length
114 mm
Shank Dia.
12 mm
Sizes Included
10.30mm
Depth:Dia. Ratio
8xD

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Solid Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
Split point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
List Number
DC150-08
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4055
Material Grade - Machining
WJ30TA
Measurement System
Metric
Primary Material Application
For General Drilling, General Mechanical Engineering
Shank Type - Machining
Straight

Description

Taper Length Drill Bit, Drill Bit Size 10.3 mm, Drill Bit Point Angle 140 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products